Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1-1/2X5FT GS COOLANT AIR 85 HW https://www.bdiexpress.com/medias/MFRGATHOSEXX-GS-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NTE2NHxpbWFnZS9qcGVnfGFESTJMMmczTUM4eE1EZ3dPRGsyTURneE1UQXpPQzlOUmxKSFFWUklUMU5GV0ZoZlIxTmZRa3hMWHpNd01IZ3pNREF1YW5Cbnw2NjkwNjFkM2NiYjk2ODIxMTBkODQyOWEzOWE2YTU3OTc5OWViMjgyNGRmNjY4MzhjZGRjMjFmZDYwMWNlNTY3
28385506 Hoses 

GATES GATES

1-1/2X5FT GS COOLANT AIR 85 HW

Description

1-1/2X5FT GS COOLANT AIR 85 HW HOSE ; 5FT/BOX

Marine Hose; 1-1/2" Inside Diameter; 1.96" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 85 PSI - 5.9 Bar Operating Pressure

Part #

1-1/2X5FT GS COOLANT AIR 85 HW

BDI #
28385506

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40142002
Weight / Kilogram
1.64
EAN
0072053177459
Product Group - BDI
F02192
Type of Hose
Marine
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 257 Deg F
Operating Pressure
85 PSI | 5.9 Bar
Typical Use
Engine Coolant | Industrial | Marine | Stationary Engine
Price Unit
FT
Package Quantity
5FT
Order in Multiples of
5FT
Minimum Order Quantity
5 FEET
Inch - Metric
Inch
Other Features
Multiple Ply Synthetic Fabric with 2 Built-In Steel Wire Helix | Bend Radius 3.5 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Marine
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
46852024
Long Description
Marine Hose; 1-1/2" Inside Diameter; 1.96" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 85 PSI - 5.9 Bar Operating Pressure
Inside Diameter
1.5 Inch | 38.1 Millimeter
Outside Diameter
1.96 Inch | 49.784 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh