CONTINENTAL
CONTINENTAL
1-1/4INX100FT FLEXWING PETROLEUM RED 150
CONTINENTAL CONTINENTAL
Description
1-1/4IN FLXWNG RED 150 PET HOSE ; NON-RETURNABLE 100FT L
Petroleum Hose; 1-1/4" Inside Diameter; 1.76" Outside Diameter; Nitrile Inner Material; Rubber Outer Material; Red; 150 PSI | 10.3 Bar Operating Pressure
Part #
1-1/4INX100FT FLEXWING PETROLEUM RED 150
BDI #
24572149
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-1-4INX100FT-FLEXWING-PETROLEUM-RED-150/p/24572149
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142014
Weight / Kilogram
0.323
EAN
0037256494482
Product Group - BDI
F02192
Type of Hose
Petroleum
Inner Material
Nitrile
Outer Material
Rubber
Color
Red
Operating Temperature Range
-35 To 212 Deg F
Operating Pressure
150 PSI | 10.3 Bar
Typical Use
In-Plant Operation | Tank Truck
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
1 Ply Synthetic Fabric Spiral with Wire Helix | With White Spiral Stripe | High Oil Resistance | 29" Hg Vacuum | Bend Radius 3 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Petroleum
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
79
Long Description
Petroleum Hose; 1-1/4" Inside Diameter; 1.76" Outside Diameter; Nitrile Inner Material; Rubber Outer Material; Red; 150 PSI | 10.3 Bar Operating Pressure
Inside Diameter
1.25 Inch | 31.75 Millimeter
Outside Diameter
1.76 Inch | 44.704 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh