

CONTINENTAL
CONTINENTAL
1-1/4INX100FT ORTAC RED 300
CONTINENTAL CONTINENTAL
Description
1-1/4INX100FT ORTAC RED 300 HOSE ; POR MULTI-PURPOSE SYNTHETIC RUBBER CUT
Multipurpose Hose; 1-1/4" Inside Diameter; 1.81" Outside Diameter; Nitrile Inner Material; Rubber Outer Material; Red; 300 PSI | 20.7 Bar Operating Pressure
Part #
1-1/4INX100FT ORTAC RED 300
BDI #
24573401
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-1-4INX100FT-ORTAC-RED-300/p/24573401
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
36.54
EAN
0037256573323
Product Group - BDI
F02192
Type of Hose
Air and Multipurpose
Inner Material
Nitrile
Outer Material
Rubber
Color
Red
Operating Temperature Range
-20 To 210 Deg F
Operating Pressure
300 PSI | 20.7 Bar
Typical Use
Abusive Industrial
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
1 Synthetic Yarn Spiral | High Oil Resistance | 50FT Increment | Maximum 3 Piece
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Multipurpose
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
76
Long Description
Multipurpose Hose; 1-1/4" Inside Diameter; 1.81" Outside Diameter; Nitrile Inner Material; Rubber Outer Material; Red; 300 PSI | 20.7 Bar Operating Pressure
Inside Diameter
1.25 Inch | 31.75 Millimeter
Outside Diameter
1.81 Inch | 45.974 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh