CONTINENTAL
CONTINENTAL
1-1/4INX50FT PROSPECTOR PLUS AIR 400
CONTINENTAL CONTINENTAL
Description
1-1/4IN PROSPECTOR PLUS 400 AIRHOSE ; NON-RETURNABLE 50FT L YELLOW SBR
Multipurpose Hose; 1-1/4" Inside Diameter; 1.72" Outside Diameter; Rubber Inner Material; EPDM Outer Material; Yellow; 400 PSI | 27.6 Bar Operating Pressure
Part #
1-1/4INX50FT PROSPECTOR PLUS AIR 400
BDI #
24572491
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-1-4INX50FT-PROSPECTOR-PLUS-AIR-400/p/24572491
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142002
Weight / Kilogram
0.291
EAN
0037256495267
Product Group - BDI
F02192
Type of Hose
Air and Multipurpose
Inner Material
Rubber
Outer Material
EPDM
Color
Yellow
Operating Temperature Range
-40 To 220 Deg F
Operating Pressure
400 PSI | 27.6 Bar
Typical Use
Mining | Construction | Industrial
Price Unit
FT
Package Quantity
50FT
Order in Multiples of
50FT
Minimum Order Quantity
50 FEET
Inch - Metric
Inch
Other Features
1 Ply Synthetic Fabric Spiral
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Multipurpose
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
32.5
Long Description
Multipurpose Hose; 1-1/4" Inside Diameter; 1.72" Outside Diameter; Rubber Inner Material; EPDM Outer Material; Yellow; 400 PSI | 27.6 Bar Operating Pressure
Outside Diameter
1.72 Inch | 43.688 Millimeter
Inside Diameter
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh