

GATES
GATES
1-1/4X100 AG MASTER SOLUTION 150SD
GATES GATES
Description
1-1/4" X 100' AGRICULTURE HOSE ; 100FT/REL
Chemical Hose; 1-1/4" Inside Diameter; 1.61" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Black; 150 PSI | 10 Bar Operating Pressure
Part #
4686-0068
BDI #
22284217
Details
26.15
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-1-4X100-AG-MASTER-SOLUTION-150SD/p/22284217
Your Price
$ 26.15 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142011
Weight / Kilogram
0.24
EAN
0770075717867
Product Group - BDI
F02192
Type of Hose
Chemical
Inner Material
EPDM
Outer Material
EPDM
Color
Black
Operating Temperature Range
-40 To 180 Deg F
Operating Pressure
150 PSI | 10 Bar
Typical Use
Agricultural | Construction | Industrial
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
Bend Radius 5 Inch | Multi-Ply Synthetic Fabric
Category - BDI
Hose
Harmonized Tariff Code
3917.29.00.90
Noun
Hose
Keyword String
Chemical
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
46860068
Weight / LBS
53
Long Description
Chemical Hose; 1-1/4" Inside Diameter; 1.61" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Black; 150 PSI | 10 Bar Operating Pressure
Outside Diameter
1.61 Inch | 40.894 Millimeter
Inside Diameter
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh