https://www.bdiexpress.com/medias/INDGATHOSEXX-CHPL-CPE150-200SD-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NjI3OXxpbWFnZS9qcGVnfGFHWTFMMmd4TWk4eE1ESTNPVE0yTWpJek1qTTFNQzlKVGtSSFFWUklUMU5GV0ZoZlEwaFFURjlEVUVVeE5UQmZNakF3VTBSZlFreExYek13TUhnek1EQXVhbkJufDNhZTQ3OTA4ZmMwZDE1MDdjZGFlNDJlNjVlMmM4ZWQ2NDYxNGVmN2QwNDBjZDZjZjc2MDI5ZDgzZjUwZDdmNmM
https://www.bdiexpress.com/medias/INDGATHOSEXX-CHPL-CPE150-200SD-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NjI3OXxpbWFnZS9qcGVnfGFHWTFMMmd4TWk4eE1ESTNPVE0yTWpJek1qTTFNQzlKVGtSSFFWUklUMU5GV0ZoZlEwaFFURjlEVUVVeE5UQmZNakF3VTBSZlFreExYek13TUhnek1EQXVhbkJufDNhZTQ3OTA4ZmMwZDE1MDdjZGFlNDJlNjVlMmM4ZWQ2NDYxNGVmN2QwNDBjZDZjZjc2MDI5ZDgzZjUwZDdmNmM
GATES
GATES
1-1/4X100 CHEM MASTER PLUS CPE 200SD
GATES GATES
Description
1-1/4X100 CHEM+ CPE 200SD MEGA ; CHEMICAL HOSE NON-RETURNABLE
Chemical Hose; 1-1/4" Inside Diameter; 1.72" Outside Diameter; Polyethylene Inner Material; EPDM Outer Material; Black; 200 PSI | 14 Bar Operating Pressure
Part #
1-1/4X100 CHEM MASTER PLUS CPE 200SD
BDI #
22285029
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-1-4X100-CHEM-MASTER-PLUS-CPE-200SD/p/22285029
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142011
Weight / Kilogram
0.295
EAN
0770075711049
Product Group - BDI
F02192
Type of Hose
Chemical
Inner Material
Polyethylene
Outer Material
EPDM
Color
Black
Operating Temperature Range
-40 To 275 Deg F
Operating Pressure
200 PSI | 14 Bar
Typical Use
Barge | Ship | Storage Tank | Tank Truck
Price Unit
PALLET
Package Quantity
100FT
Order in Multiples of
PALLET
Minimum Order Quantity
1 PALLET OF 100 FEET
Inch - Metric
Inch
Other Features
Bend Radius 2.5 Inch | Multi-Ply Synthetic Fabric
Category - BDI
Hose
Harmonized Tariff Code
3917.29.00.90
Noun
Hose
Keyword String
Chemical
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
46960014
Weight / LBS
65
Long Description
Chemical Hose; 1-1/4" Inside Diameter; 1.72" Outside Diameter; Polyethylene Inner Material; EPDM Outer Material; Black; 200 PSI | 14 Bar Operating Pressure
Inside Diameter
1.25 Inch | 31.75 Millimeter
Outside Diameter
1.72 Inch | 43.688 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

