

GATES
GATES
1 1/4X100FT AG MASTER PVC SOL 50SD CLR
GATES GATES
Description
1-1/4" X 100' AGRICULTURE HOSE ; 100FT/REL
Water Hose; Water and Chemical; 1-1/4" Inside Diameter; 1.61" Outside Diameter; PVC Inner Material; PVC Outer Material; Clear; 50 PSI | 3 Bar Operating Pressure
Part #
7744-0015
BDI #
22284173
Details
8.47
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-1-4X100FT-AG-MASTER-PVC-SOL-50SD-CLR/p/22284173
Your Price
$ 8.47 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
0.14
EAN
0770075358848
Product Group - BDI
F02192
Type of Hose
Water and Chemical
Inner Material
PVC
Outer Material
PVC
Color
Clear
Operating Temperature Range
-10 To 130 Deg F
Operating Pressure
50 PSI | 3 Bar
Typical Use
Agriculture
Price Unit
PALLET
Package Quantity
100FT
Order in Multiples of
PALLET
Minimum Order Quantity
1 PALLET OF 100 FEET
Inch - Metric
Inch
Other Features
Bend Radius 3 Inch | Rigid Thermoplastic Helix
Category - BDI
Hose
Harmonized Tariff Code
4009.11.00.00
Noun
Hose
Keyword String
Water
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
77440015
Weight / LBS
0.31
Long Description
Water Hose; Water and Chemical; 1-1/4" Inside Diameter; 1.61" Outside Diameter; PVC Inner Material; PVC Outer Material; Clear; 50 PSI | 3 Bar Operating Pressure
Outside Diameter
1.61 Inch | 40.894 Millimeter
Inside Diameter
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh