

GATES
GATES
1/2IN 6B DURA MSTR AIR AND MP 315PSI RL
GATES GATES
Description
3206 0244 ; 1/2IN 315PSI HOSE
Air and Multipurpose Hose; 1/2" Inside Diameter; 0.88" Outside Diameter; Elastomer Inner Material; EPDM Outer Material; Red; 315 PSI | 22 Bar Operating Pressure
Part #
1/2IN 6B DURA MSTR AIR AND MP 315PSI RL
BDI #
18201437

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-2IN-6B-DURA-MSTR-AIR-AND-MP-315PSI-RL/p/18201437
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
0
EAN
0072053812428
Product Group - BDI
F02192
Type of Hose
Air and Multipurpose
Inner Material
Elastomer
Outer Material
EPDM
Color
Red
Operating Temperature Range
-40 To 200 Deg F
Operating Pressure
315 PSI | 22 Bar
Typical Use
Industrial
Price Unit
REEL
Inch - Metric
Inch
Other Features
High Tensile Synthetic Textile Cord Braid
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Air and Multipurpose
Manufacturer URL
https://www.gates.com
Weight / LBS
0.25
Long Description
Air and Multipurpose Hose; 1/2" Inside Diameter; 0.88" Outside Diameter; Elastomer Inner Material; EPDM Outer Material; Red; 315 PSI | 22 Bar Operating Pressure
Inside Diameter
0.5 Inch | 12.7 Millimeter
Outside Diameter
0.88 Inch | 22.352 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh