

CONTINENTAL
CONTINENTAL
1/2IN FLEXSTEEL 250 CB STEAM RED WRAP
CONTINENTAL CONTINENTAL
Description
1/2IN CB STEAM RED WRAP 250 HOSE ; NON-RETURNABLE CHLOROBUTYL RBR 50FT L
Steam Hose; 1/2" Inside Diameter; 1.06" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Red; 250 PSI | 17.2 Bar Operating Pressure
Part #
1/2IN FLEXSTEEL 250 CB STEAM RED WRAP
BDI #
424832
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-2IN-FLEXSTEEL-250-CB-STEAM-RED-WRAP/p/424832
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142015
Weight / Kilogram
0.189
EAN
0037256222580
Product Group - BDI
F02192
Type of Hose
Steam
Inner Material
Rubber
Outer Material
Rubber
Color
Red
Operating Temperature Range
-40 To 425 Deg F
Operating Pressure
250 PSI | 17.2 Bar
Typical Use
Refinery | Shipyard | Chemical Plant | Steel Mill | Foundry | Heavy Industry
Price Unit
FT
Inch - Metric
Inch
Other Features
1 Steel Wire Braid | Pin-Pricked Cover
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Steam
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
0.45
Long Description
Steam Hose; 1/2" Inside Diameter; 1.06" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Red; 250 PSI | 17.2 Bar Operating Pressure
Inside Diameter
0.5 Inch | 12.7 Millimeter
Outside Diameter
1.06 Inch | 26.924 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh