GATES
GATES
1/2IN PREMO FLEX AIR AND MP 315PSI 600FT
GATES GATES
Description
1/2X500 PLANT XTREME 315 ; AIR AND MULTI-PURPOSE HOSE 500FT/REEL
Air and Multipurpose; 1/2" Inside Diameter; 0.88" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Red; 315 PSI - 22 Bar Operating Pressure
Part #
1/2IN PREMO FLEX AIR AND MP 315PSI 600FT
BDI #
18201388
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-2IN-PREMO-FLEX-AIR-AND-MP-315PSI-600FT/p/18201388
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
0.13
EAN
0072053212532
Product Group - BDI
F02192
Type of Hose
Air and Multipurpose
Inner Material
Rubber
Outer Material
Rubber
Color
Red
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
315 PSI | 22 Bar
Typical Use
Breathing Air Respirator | Industrial
Price Unit
REEL
Package Quantity
600FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 600 FEET
Inch - Metric
Inch
Other Features
High Tensile Synthetic Textile Cord | Bend Radius 4 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Air and Multipurpose
Weight / LBS
168
Long Description
Air and Multipurpose; 1/2" Inside Diameter; 0.88" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Red; 315 PSI - 22 Bar Operating Pressure
Inside Diameter
0.5 Inch | 12.7 Millimeter
Outside Diameter
0.88 Inch | 22.352 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh