GATES
GATES
1/2IN TUFFLEX PLUS 300PSI 500FT/REEL
GATES GATES
Description
7746 1024 ; 1/2IN 300PSI HOSE
Air and Multipurpose; 1/2" Inside Diameter; 0.79" Outside Diameter; PVC Inner Material; PVC Outer Material; Red; 300 PSI - 21 Bar Operating Pressure
Part #
1/2IN TUFFLEX PLUS 300PSI 500FT/REEL
BDI #
1089319
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-2IN-TUFFLEX-PLUS-300PSI-500FT-REEL/p/1089319
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.059
EAN
0072053720747
Product Group - BDI
F02192
Type of Hose
Air and Multipurpose
Inner Material
PVC
Outer Material
PVC
Color
Red
Operating Temperature Range
-15 To 150 Deg F
Operating Pressure
300 PSI | 21 Bar
Typical Use
Air Service To Paint Equipment | In-Line Oilier Service | Pneumatic Tool
Price Unit
REEL
Package Quantity
500FT
Order in Multiples of
Reel
Minimum Order Quantity
1 REEL OF 500 FEET
Inch - Metric
Inch
Other Features
High Tensile Synthetic Textile Cord | Bend Radius 13 Inch
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Manufacturer Item Number
77461024
Weight / LBS
65
Long Description
Air and Multipurpose; 1/2" Inside Diameter; 0.79" Outside Diameter; PVC Inner Material; PVC Outer Material; Red; 300 PSI - 21 Bar Operating Pressure
Inside Diameter
0.5 Inch | 12.7 Millimeter
Outside Diameter
0.79 Inch | 20.066 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh