Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1/2INX328FT RIB SINGLE LINE GRADE R RED https://www.bdiexpress.com/medias/INDCTHHOSEXX-WLD-SL-R-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8MzI1OXxpbWFnZS9qcGVnfGFEQXdMMmhqWlM4eE1UQXdNemMwTmpjeE16WXpNQzlKVGtSRFZFaElUMU5GV0ZoZlYweEVYMU5NWDFKZlVrUmZNekF3ZURNd01DNXFjR2N8MzdjZjNjZjdmYzY1ZjJiYjhhZDdmOGRhZThjYzIxNTIyZTc1OGQyZjYwMjcwMWM5M2RiN2ZiZDY4NmQ4NWQ0YQ
24576349 Hoses 

CONTINENTAL CONTINENTAL

1/2INX328FT RIB SINGLE LINE GRADE R RED

Description

1/2IN RIB SINGLE LINE GRADE R RED HOSE ; POR NON-RETURNABLE 328FT 1PC 10000MOQ

Welding Hose; 1/2" Inside Diameter; 0.87" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Red; 200 PSI | 13.8 Bar Operating Pressure

Part #

20450360

BDI #
24576349

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40142017
Weight / Kilogram
0.108
EAN
0037256512636
Product Group - BDI
F02192
Type of Hose
Welding
Inner Material
EPDM
Outer Material
EPDM
Color
Red
Operating Temperature Range
-40 To 120 Deg F
Operating Pressure
200 PSI | 13.8 Bar
Typical Use
Welding Service
Price Unit
FT
Package Quantity
328FT
Order in Multiples of
328FT
Minimum Order Quantity
328 FEET
Inch - Metric
Inch
Other Features
1 Synthetic Yarn Spiral | Ribbed Surface | Single Line Welding Grade R
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Welding
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
91.84
Long Description
Welding Hose; 1/2" Inside Diameter; 0.87" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Red; 200 PSI | 13.8 Bar Operating Pressure
Outside Diameter
0.87 Inch | 22.098 Millimeter
Inside Diameter
0.5 Inch | 12.7 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh