CONTINENTAL
CONTINENTAL
1/4IN DEADMAN AIRCRAFT REFUELING RED
CONTINENTAL CONTINENTAL
Description
1/4 AIRCRAFT FUELING ; POR
Oil and Petroleum; 1/4" Inside Diameter; 0.53" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Green | Red; 200 PSI - 14 Bar Operating Pressure
Part #
1/4IN DEADMAN AIRCRAFT REFUELING RED
BDI #
424092
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-4IN-DEADMAN-AIRCRAFT-REFUELING-RED/p/424092
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142014
Weight / Kilogram
0.14
EAN
0037256131998
Product Group - BDI
F02192
Type of Hose
Oil and Petroleum
Inner Material
Rubber
Outer Material
Rubber
Color
Green | Red
Operating Temperature Range
-20 To 140 Deg F
Operating Pressure
200 PSI | 14 Bar
Typical Use
Automatic Shutoff Aircraft Hydrant and Truck Refueling System | Pneumatic Closed Circuit System | Air-Actuated Shutoff Valve
Price Unit
FT
Inch - Metric
Inch
Other Features
1 Synthetic Yarn Spiral | 35FT Increment | Maximum 3 Piece
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Manufacturer Internal Number
20027376
Weight / LBS
0.3
Long Description
Oil and Petroleum; 1/4" Inside Diameter; 0.53" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Green | Red; 200 PSI - 14 Bar Operating Pressure
Inside Diameter
0.25 Inch | 6.35 Millimeter
Outside Diameter
0.53 Inch | 13.462 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh