https://www.bdiexpress.com/medias/INDCTHHOSEXX-NEPTUNE-3000-GY-300x300.jpg?context=bWFzdGVyfHJvb3R8NDc2N3xpbWFnZS9qcGVnfGFHSmtMMmcxWWk4eE1UQXdNelk0TXpZMk56azVPQzlKVGtSRFZFaElUMU5GV0ZoZlRrVlFWRlZPUlY4ek1EQXdYMGRaWHpNd01IZ3pNREF1YW5CbnwyNDBhMzBkMWM4MmY3YWIyYTlkZjNlODAyODYxNDViYmZjYWQxMTQwMmNiOTlkOThmYTM5MzQyY2EyZTFkMzU4
https://www.bdiexpress.com/medias/INDCTHHOSEXX-NEPTUNE-3000-GY-300x300.jpg?context=bWFzdGVyfHJvb3R8NDc2N3xpbWFnZS9qcGVnfGFHSmtMMmcxWWk4eE1UQXdNelk0TXpZMk56azVPQzlKVGtSRFZFaElUMU5GV0ZoZlRrVlFWRlZPUlY4ek1EQXdYMGRaWHpNd01IZ3pNREF1YW5CbnwyNDBhMzBkMWM4MmY3YWIyYTlkZjNlODAyODYxNDViYmZjYWQxMTQwMmNiOTlkOThmYTM5MzQyY2EyZTFkMzU4
CONTINENTAL
CONTINENTAL
1/4IN NEPTUNE 3000 GREY
CONTINENTAL CONTINENTAL
Description
1/4IN NEPTUNE 3000 GREY ; CLEANING HOSE 500FT/REL
Specialty; 1/4" Inside Diameter; 0.53" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Gray; 3000 PSI - 210 Bar Operating Pressure
Part #
1/4IN NEPTUNE 3000 GREY
BDI #
423324
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-4IN-NEPTUNE-3000-GREY/p/423324
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142007
Weight / Kilogram
0.075
EAN
0037256212574
Product Group - BDI
F02192
Type of Hose
Specialty
Inner Material
Rubber
Outer Material
Rubber
Color
Gray
Operating Temperature Range
-20 To 250 Deg F
Operating Pressure
3000 PSI | 210 Bar
Typical Use
Pressure Washer Machine
Price Unit
REEL
Package Quantity
500FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 500 FEET
Inch - Metric
Inch
Other Features
1 Steel Wire Braid | Medium Oil Resistance | 50FT Increment | Maximum 3 Piece
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Specialty
Weight / LBS
75
Long Description
Specialty; 1/4" Inside Diameter; 0.53" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Gray; 3000 PSI - 210 Bar Operating Pressure
Inside Diameter
0.25 Inch | 6.35 Millimeter
Outside Diameter
0.53 Inch | 13.462 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

