

GATES
GATES
1/4IN X 100FT FOOD MASTER PVC 55 3/8 OD
GATES GATES
Description
1/4" X 100' FOOD AND BEVERAGE HOSE ; 100FT/REL
Hose; Sanitary Food Grade; 1/4" Inside Diameter; 3/8" Outside Diameter; PVC Inner Material; PVC Outer Material; Clear; 55 PSI - 4 Bar Operating Pressure
Part #
7744-1515
BDI #
22283936
Details
1.28
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-4IN-X-100FT-FOOD-MASTER-PVC-55-3-8-OD/p/22283936
Your Price
$ 1.28 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142012
Weight / Kilogram
0.02
EAN
0770075697268
Product Group - BDI
F02192
Type of Hose
Sanitary Food Grade
Inner Material
PVC
Outer Material
PVC
Color
Clear
Operating Temperature Range
–25 To 150 Deg F
Operating Pressure
55 PSI | 4 Bar
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
Non-Toxic
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Weight / LBS
3
Long Description
Hose; Sanitary Food Grade; 1/4" Inside Diameter; 3/8" Outside Diameter; PVC Inner Material; PVC Outer Material; Clear; 55 PSI - 4 Bar Operating Pressure
Outside Diameter
0.375 Inch | 9.525 Millimeter
Inside Diameter
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh