

GATES
GATES
1/4INX100FT PLANT MASTER RED 250PSI
GATES GATES
Description
1/4X100 BULK PLANT 250 RED ; NON RETURNABLE AIR/MULTI-PURP HOSE
Multi Purpose Hose; Air and Multi-Purpose; 1/4" Inside Diameter; 1/2" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Red; 250 PSI | 17 Bar Operating Pressure
Part #
1/4INX100FT PLANT MASTER RED 250PSI
BDI #
20542021
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-4INX100FT-PLANT-MASTER-RED-250PSI/p/20542021
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
0.04
EAN
0072053683677
Product Group - BDI
F02192
Type of Hose
Air and Multi-Purpose
Inner Material
EPDM
Outer Material
EPDM
Color
Red
Operating Temperature Range
-40 To 200 Deg F
Operating Pressure
250 PSI | 17 Bar
Typical Use
Mining | Construction | Agriculture | Vehicle Repair | In-Plant Operation | Industry
Price Unit
BOX
Package Quantity
100FT
Order in Multiples of
BOX
Minimum Order Quantity
1 BOX OF 100 FEET
Inch - Metric
Inch
Other Features
Bend Radius 3 Inch | Synthetic High Tensile Textile Cord
Category - BDI
Hose
Harmonized Tariff Code
3917.22.00.00
Noun
Hose
Keyword String
Multi Purpose
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
32041731
Weight / LBS
40
Long Description
Multi Purpose Hose; Air and Multi-Purpose; 1/4" Inside Diameter; 1/2" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Red; 250 PSI | 17 Bar Operating Pressure
Outside Diameter
0.5 Inch | 12.7 Millimeter
Inside Diameter
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh