GATES
GATES
1/4X1000LGRL CLEAN+ PW6000 BLK
GATES GATES
Description
1/4X1000LGRL CLEAN+ PW6000 BLK ; PRESSURE WASHER INDUSTRIAL HOSE
Pressure Washer Hose; 1/4" Inside Diameter; 0.52" Outside Diameter; Nitrile Inner Material; Nitrile Outer Material; Black; 6000 PSI Operating Pressure
Part #
1/4X1000LGRL CLEAN+ PW6000 BLK
BDI #
28363536
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-4X1000LGRL-CLEAN+-PW6000-BLK/p/28363536
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
0.08
EAN
0770075862857
Product Group - BDI
F02192
Type of Hose
Pressure Washer
Inner Material
Nitrile
Outer Material
Nitrile
Color
Black
Operating Temperature Range
-40 To 300 Deg F
Operating Pressure
6000 PSI
Typical Use
Hot and Cold Water High-Pressure Cleaning Equipment | Industrial Cleaning | Food Processing | Sanitation and Car Wash
Price Unit
FT
Package Quantity
1000FT
Order in Multiples of
1000FT
Minimum Order Quantity
1000 FEET
Inch - Metric
Inch
Other Features
Steel Wire | Braided
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.10
Noun
Hose
Keyword String
Pressure Washer
Manufacturer URL
https://www.gates.com
Manufacturer Internal Number
46560696
Long Description
Pressure Washer Hose; 1/4" Inside Diameter; 0.52" Outside Diameter; Nitrile Inner Material; Nitrile Outer Material; Black; 6000 PSI Operating Pressure
Outside Diameter
0.52 Inch | 13.208 Millimeter
Inside Diameter
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh