

GATES
GATES
1-7/8IN 75W ENGINE COOLANT MARINE 75PSI
GATES GATES
Description
1-7/8X50 4175EC COOL 75 ; COOLANT HOSE
Multi Purpose Hose; Coolant; 1-7/8" Inside Diameter; 2.26" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Black; 75 PSI | 5 Bar Operating Pressure
Part #
1-7/8IN 75W ENGINE COOLANT MARINE 75PSI
BDI #
18201993
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-7-8IN-75W-ENGINE-COOLANT-MARINE-75PSI/p/18201993
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142004
Weight / Kilogram
0.33
EAN
0072053214253
Product Group - BDI
F02192
Type of Hose
Coolant
Inner Material
EPDM
Outer Material
EPDM
Color
Black
Operating Temperature Range
-40 To 257 Deg F
Operating Pressure
75 PSI | 5 Bar
Typical Use
Marine | Stationary Engine
Price Unit
PALLET
Package Quantity
50FT
Order in Multiples of
PALLET
Minimum Order Quantity
1 PALLET OF 50 FEET
Inch - Metric
Inch
Other Features
Multi-Ply Synthetic High Tensile Textile Cord
Category - BDI
Hose
Harmonized Tariff Code
3917.22.00.00
Noun
Hose
Keyword String
Multi Purpose
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
41750871
Weight / LBS
36
Long Description
Multi Purpose Hose; Coolant; 1-7/8" Inside Diameter; 2.26" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Black; 75 PSI | 5 Bar Operating Pressure
Inside Diameter
1.875 Inch | 47.625 Millimeter
Outside Diameter
2.26 Inch | 57.404 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh