

CONTINENTAL
CONTINENTAL
1 FRONTIER GREEN 300 450FT
CONTINENTAL CONTINENTAL
Description
1 FRONTIER GREEN 300 450FT HOSE ; NON-RETURNABLE SBR 450FT/REEL
Multipurpose Hose; 1" Inside Diameter; 1.48" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Green; 300 PSI | 20.7 Bar Operating Pressure
Part #
1 FRONTIER GREEN 300 450FT
BDI #
422879
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-FRONTIER-GREEN-300-450FT/p/422879
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
0.304
EAN
0037256130519
Product Group - BDI
F02192
Type of Hose
Air and Multipurpose
Inner Material
EPDM
Outer Material
EPDM
Color
Green
Operating Temperature Range
-40 To 210 Deg F
Operating Pressure
300 PSI | 20.7 Bar
Typical Use
Agricultural | Construction | Industrial
Price Unit
REEL
Package Quantity
450FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 450 FEET
Inch - Metric
Inch
Other Features
1 Synthetic Yarn Spiral | 50FT Increment | Maximum 3 Piece
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Multipurpose
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
261
Long Description
Multipurpose Hose; 1" Inside Diameter; 1.48" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Green; 300 PSI | 20.7 Bar Operating Pressure
Outside Diameter
1.48 Inch | 37.592 Millimeter
Inside Diameter
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh