Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

102 0061 050 https://www.bdiexpress.com/medias/INDNGEHOSEXX-102-CLR-300x300.jpg?context=bWFzdGVyfHJvb3R8ODMyN3xpbWFnZS9qcGVnfGFEUXlMMmd4T0M4eE1EYzJPRFk0TmpJeE9USTVOQzlKVGtST1IwVklUMU5GV0ZoZk1UQXlYME5NVWw4ek1EQjRNekF3TG1wd1p3fDk1M2Y2ZmE1ZjdlOGMyNDE4OTlhMTQxMjAxYzFjOTM5OTE0OGU3YzQyMGEzZTM2NTY4MDQxMmNkMDg3M2M4Mjk
21451210 Hoses 

NEWAGE INDUSTRIES NEWAGE INDUSTRIES

102 0061 050

Description

102 0061 050 PVC HOSE ; 1/4" ID X 1/2" OD X 50' L 400 PSI

Hose; Sanitary Food Grade; 1/4" Inside Diameter; 1/2" Outside Diameter; PVC Inner Material; PVC Outer Material; Clear

Part #

102 0061 050

BDI #
21451210

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
NEWAGE INDUSTRIES
Minimum Buy Quantity
N/A
UNSPSC
40142012
Weight / Kilogram
2.735
Product Group - BDI
F02192
Type of Hose
Sanitary Food Grade
Inner Material
PVC
Outer Material
PVC
Color
Clear
Operating Temperature Range
0 To 175 Deg F
Typical Use
Air Lines | Beverage | Chemical | Coolant | Food | Fuel and Oil | Hydraulics | Instrumentation Lines | Material Handling | Pneumatics | Spray Systems | Water and Fluid Lines
Price Unit
FT
Package Quantity
50FT
Order in Multiples of
50FT
Minimum Order Quantity
50 FEET
Inch - Metric
Inch
Other Features
400 PSI at 70 Deg C | Braid Reinforced
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Sanitary Food Grade
Manufacturer URL
Weight / LBS
6.03
Long Description
Hose; Sanitary Food Grade; 1/4" Inside Diameter; 1/2" Outside Diameter; PVC Inner Material; PVC Outer Material; Clear
Inside Diameter
0.25 Inch | 6.35 Millimeter
Outside Diameter
0.5 Inch | 12.7 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh