LEGRIS
LEGRIS
1040H69 03
LEGRIS LEGRIS
Description
NOT AVAILABLE IN CANADA
Automotive; 19.1MM Inside Diameter; 27MM Outside Diameter; Rubber Inner Material; Rubber Outer Material; Red; 232 PSI - 16 Bar Operating Pressure
Part #
1040H69 03
BDI #
19289904
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1040H69-03/p/19289904
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142007
Weight / Kilogram
17.5
Product Group - BDI
F02192
Type of Hose
Automotive
Inner Material
Rubber
Outer Material
Rubber
Color
Red
Operating Temperature Range
-4 To 212 Deg F
Operating Pressure
232 PSI | 16 Bar
Typical Use
Automobile | Coolant | Industrial | Robotic Welding
Price Unit
DRUM
Package Quantity
40M
Order in Multiples of
DRUM
Minimum Order Quantity
1 DRUM OF 40 METER
Inch - Metric
Metric
Other Features
Textile Braid | Abrasion Resistant
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Weight / LBS
38.5809
Long Description
Automotive; 19.1MM Inside Diameter; 27MM Outside Diameter; Rubber Inner Material; Rubber Outer Material; Red; 232 PSI - 16 Bar Operating Pressure
Outside Diameter
1.063 Inch | 27 Millimeter
Inside Diameter
0.752 Inch | 19.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


