Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

10M500 BALE https://www.bdiexpress.com/medias/INDGATHOSEXX-M500-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NDQ1OXxpbWFnZS9qcGVnfGFEY3hMMmcxTlM4eE1UQXdNell3T1Rrd056SXpNQzlKVGtSSFFWUklUMU5GV0ZoZlRUVXdNRjlDVEV0Zk16QXdlRE13TUM1cWNHY3wzOTBkYTA5YWM0ZjNkYjg4OGY3NzBiYWU1NzgxNjhmNmI5NzNjMmUxZmE0OTE3Y2Q1ZWViMjIwYWMwYzcxMmQz
1090527 Hoses 

GATES GATES

10M500 BALE

Description

4657-2576 HYDRAULIC HOSE ; POR 1000FT/REL

Hydraulic Hose; 5/8" Inside Diameter; 0.93" Outside Diameter; Nitrile Inner Material; Nitrile Outer Material; Black; 500 PSI | 34 Bar Operating Pressure

Part #

10M500 BALE

BDI #
1090527

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.154
EAN
0072053800739
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Nitrile
Outer Material
Nitrile
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
500 PSI | 34 Bar
Typical Use
Automotive
Price Unit
BALE
Package Quantity
1000FT
Order in Multiples of
BALE
Minimum Order Quantity
1 BALE OF 1000 FEET
Inch - Metric
Inch
Other Features
1 High Tensile Steel Wire Braid
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.gates.com
Long Description
Hydraulic Hose; 5/8" Inside Diameter; 0.93" Outside Diameter; Nitrile Inner Material; Nitrile Outer Material; Black; 500 PSI | 34 Bar Operating Pressure
Outside Diameter
0.93 Inch | 23.622 Millimeter
Inside Diameter
0.625 Inch | 15.875 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh