

PARKER
PARKER
12-SCWV
PARKER PARKER
Description
12-SCWV HOSE ; POR 3/4 CONVO HEAVY
Vacuum Hose; 3/4" Inside Diameter; 1.05" Outside Diameter; PTFE Inner Material; Stainless Steel Outer Material; Silver; 2000 PSI | 138 Bar Operating Pressure
Part #
12-SCWV
BDI #
27440714
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/12-SCWV/p/27440714
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
0
Product Group - BDI
F02192
Type of Hose
Vacuum
Inner Material
PTFE
Outer Material
Stainless Steel
Color
Silver
Operating Temperature Range
-100 To 600 Deg F
Operating Pressure
2000 PSI | 138 Bar
Typical Use
Industrial
Price Unit
FT
Inch - Metric
Inch
Other Features
316 Stainless Steel Braid
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Vacuum
Manufacturer URL
https://ph.parker.com
Weight / LBS
0.33
Long Description
Vacuum Hose; 3/4" Inside Diameter; 1.05" Outside Diameter; PTFE Inner Material; Stainless Steel Outer Material; Silver; 2000 PSI | 138 Bar Operating Pressure
Inside Diameter
0.75 Inch | 19.05 Millimeter
Outside Diameter
1.05 Inch | 26.67 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh