Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

12GMV 100FT/CARTON https://www.bdiexpress.com/medias/INDGATHOSEXX-GMV-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NDU0M3xpbWFnZS9qcGVnfGFEQTVMMmd3TUM4eE1UQXdNell3TlRneE1USXpNQzlKVGtSSFFWUklUMU5GV0ZoZlIwMVdYMEpNUzE4ek1EQjRNekF3TG1wd1p3fGJjMDg5MWY1ZWVkOWZjNDg2OWE2YmUxNjZlODQxY2RmZGY0YzlmZWQzOWE0Yzc1NDdkMjZhYzlmMmRmZjc4ZWQ
1092789 Hoses 

GATES GATES

12GMV 100FT/CARTON

Description

12GMV XCTN HYDRAULIC HOSE ; GMV GLOBAL MEGAVAC SAE 100R4

Hydraulic; 3/4" Inside Diameter; 1.22" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 350 PSI - 24 Bar Operating Pressure

Part #

12GMV 100FT/CARTON

BDI #
1092789

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.2
EAN
0072053443974
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 275 Deg F
Operating Pressure
350 PSI | 24 Bar
Typical Use
Automotive
Price Unit
CARTON
Package Quantity
100FT
Order in Multiples of
CARTON
Minimum Order Quantity
1 CARTON OF 100 FEET
Inch - Metric
Inch
Other Features
2 Spiral Braid with Steel Wire Helix | Bend Radius 2.5 Inch | Burst Pressure 1400 PSI
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
Manufacturer Item Number
45040123
Weight / LBS
0.45
Long Description
Hydraulic; 3/4" Inside Diameter; 1.22" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 350 PSI - 24 Bar Operating Pressure
Inside Diameter
0.75 Inch | 19.05 Millimeter
Outside Diameter
1.22 Inch | 30.988 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh