Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

12MXTX50FT https://www.bdiexpress.com/medias/INDGATHOSEXX-MXT-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzc0NHxpbWFnZS9qcGVnfGFHTmtMMmc0TXk4eE1EUTVPRE14TnpVNE1qTTJOaTlKVGtSSFFWUklUMU5GV0ZoZlRWaFVYek13TUhnek1EQXVhbkJufGZiZmZmMzM3OWM5NjQ1YTYyMzY4YmZjNTc1MGYwN2RmNDllMWM2ZDE1NGVlZTVkNTc0NGEwY2VhNjY2NDYzYzU
23710017 Hoses 

GATES GATES

12MXTX50FT

Description

12MXT X50FT HYDRAULIC HOSE ; 85052 3/4" ID 50/PACK

Hydraulic Hose; 0.75" Inside Diameter; 1.08" Outside Diameter; Nitrile Inner Material; Nitrile, PVC Synthetic Rubber Outer Material; Black Color; -40 To 212 Deg F Operating Temperature Range; 12500 PSI | 861.8 Bar Operating Pressure; 50FT Package Quantity; High-Tensile Steel Wire Braid Reinforcement; 3125 PSI | 215.5 Bar Dynamic WP

Part #

12MXTX50FT

BDI #
23710017

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
11.7
EAN
0770075773757
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Synthetic Rubber
Outer Material
Synthetic Rubber
Color
Black
Operating Temperature Range
-40 Deg F To 212 Deg F
Operating Pressure
3125 PSI | 215 Bar
Typical Use
Construction Mining | Stationary | Agriculture | Forestry | Aerial Lift | Control Lines | Return Lines | General System Lines | Auxiliary Lines
Price Unit
FT
Package Quantity
50FT
Order in Multiples of
50FT
Minimum Order Quantity
50 FEET
Inch - Metric
Inch
Other Features
Burst Pressure 12500 PSI | Steel High-Tensile Braid Reinforcement
Category - BDI
Hose
Harmonized Tariff Code
3917.22.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.gates.com
Weight / LBS
23.5
Long Description
Hydraulic Hose; 0.75" Inside Diameter; 1.08" Outside Diameter; Nitrile Inner Material; Nitrile, PVC Synthetic Rubber Outer Material; Black Color; -40 To 212 Deg F Operating Temperature Range; 12500 PSI | 861.8 Bar Operating Pressure; 50FT Package Quantity; High-Tensile Steel Wire Braid Reinforcement; 3125 PSI | 215.5 Bar Dynamic WP
Inside Diameter
0.75 Inch | 19.05 Millimeter
Outside Diameter
1.08 Inch | 27.432 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh