Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

14226414 HM102 DN 02 MEASURING TUBE https://www.bdiexpress.com/medias/INDHANHOSEXX-HM102-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NTEyMHxpbWFnZS9qcGVnfGFHRXpMMmcxWmk4eE1UQXdNell4TkRZMU9EVTVNQzlKVGtSSVFVNUlUMU5GV0ZoZlNFMHhNREpmUWt4TFh6TXdNSGd6TURBdWFuQm58NDRkMWU2YTZlZmQzNjNhYmU2OGZmYjBkMGE3YmE0ZTU3Y2QzZWQ5MzAyMTZmMzRhOTUxZjRiYjA2YjNlYzE1OA
22864558 Hoses 

HANSA FLEX HANSA FLEX

14226414 HM102 DN 02 MEASURING TUBE

Description

HANSA FLEX 14226414 HM102 DN 02 MEASURING TUBE

Pressure Hose; 5/64" Inside Diameter; 0.213" Outside Diameter; Polyamide Inner Material; Polyurethane Outer Material; Black; 9137 PSI | 630 Bar Operating Pressure

Part #

14226414 HM102 DN 02 MEASURING TUBE

BDI #
22864558

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
HANSA FLEX
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
0.3
Product Group - BDI
F02192
Type of Hose
Pressure
Inner Material
Polyamide
Outer Material
Polyurethane
Color
Black
Operating Temperature Range
-35 To 212 Deg F
Operating Pressure
9137 PSI | 630 Bar
Typical Use
Measuring Technology
Price Unit
FT
Inch - Metric
Inch
Other Features
1 Aramid Braid
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Pressure
Manufacturer URL
https://hansa-flex.in
Long Description
Pressure Hose; 5/64" Inside Diameter; 0.213" Outside Diameter; Polyamide Inner Material; Polyurethane Outer Material; Black; 9137 PSI | 630 Bar Operating Pressure
Inside Diameter
0.078 Inch | 1.981 Millimeter
Outside Diameter
0.213 Inch | 5.41 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh