GATES
GATES
16GTH 165FT/CARTON
GATES GATES
Description
16GTH XCTN HYDRAULIC HOSE ; GTH HIGH-TEMP 1-FIBER BRAID SAE 100R6
Hydraulic; 1" Inside Diameter; 1.13" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 250 PSI - 17 Bar Operating Pressure
Part #
16GTH 165FT/CARTON
BDI #
1097177
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/16GTH-165FT-CARTON/p/1097177
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.18
EAN
0072053843712
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 275 Deg F
Operating Pressure
250 PSI | 17 Bar
Typical Use
Glycol Anti-Freeze Solution | Heavy Duty Transmission Oil Cooler Line | Hydraulic Oil Line
Price Unit
CARTON
Package Quantity
165FT
Order in Multiples of
CARTON
Minimum Order Quantity
1 CARTON OF 165 FEET
Inch - Metric
Inch
Other Features
1 Fiber Braid | Bend Radius 8 Inch | Burst Pressure 1000 PSI
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Hydraulic
Weight / LBS
0.4
Long Description
Hydraulic; 1" Inside Diameter; 1.13" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 250 PSI - 17 Bar Operating Pressure
Inside Diameter
1 Inch | 25.4 Millimeter
Outside Diameter
1.13 Inch | 28.702 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh