

GATES
GATES
1IN 4684CF WET EXHAUST MARINE 100PSI
GATES GATES
Description
1X10 MARINE+ WET EXHST 100SD ; MARINE HOSE
Marine; 1" Inside Diameter; 1.44" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 100 PSI - 7 Bar Operating Pressure
Part #
1IN 4684CF WET EXHAUST MARINE 100PSI
BDI #
18201840
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1IN-4684CF-WET-EXHAUST-MARINE-100PSI/p/18201840
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142004
Weight / Kilogram
0.23
EAN
0072053215427
Product Group - BDI
F02192
Type of Hose
Marine
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
100 PSI | 7 Bar
Typical Use
General Purpose | Industrial | Marine Wet Exhaust
Price Unit
BOX
Package Quantity
10FT
Order in Multiples of
BOX
Minimum Order Quantity
1 BOX OF 10 FEET
Inch - Metric
Inch
Other Features
Synthetic Fabric with Built-in Wire Helix | Bend Radius 3 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Marine
Weight / LBS
25.5
Long Description
Marine; 1" Inside Diameter; 1.44" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 100 PSI - 7 Bar Operating Pressure
Outside Diameter
1.44 Inch | 36.576 Millimeter
Inside Diameter
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh