GATES
GATES
1IN AQUARIUS POTABLE WATER F/B
GATES GATES
Description
1X200 AQUARIUS ; OILFIELD HOSE 400FT/REL
Food and Beverage; 1" Inside Diameter; 1.53" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Tan; 300 PSI - 21 Bar Operating Pressure
Part #
3132-0803
BDI #
18201549
Details
29.81
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1IN-AQUARIUS-POTABLE-WATER-F-B/p/18201549
Your Price
$ 29.81 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142012
Weight / Kilogram
0.25
EAN
0072053643626
Product Group - BDI
F02192
Type of Hose
Food and Beverage
Inner Material
Rubber
Outer Material
Rubber
Color
Tan
Operating Temperature Range
-40 To 150 Deg F
Operating Pressure
300 PSI | 21 Bar
Typical Use
Industrial | Offshore/Onshore Transfer
Price Unit
REEL
Package Quantity
200FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 200 FEET
Inch - Metric
Inch
Other Features
Multiple Ply Synthetic Cord | Bend Radius 10 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Food and Beverage
Weight / LBS
112
Long Description
Food and Beverage; 1" Inside Diameter; 1.53" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Tan; 300 PSI - 21 Bar Operating Pressure
Inside Diameter
1 Inch | 25.4 Millimeter
Outside Diameter
1.53 Inch | 38.862 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh