Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1IN BLAST 4PLY GREEN 150 https://www.bdiexpress.com/medias/INDCTHHOSEXX-BLST-GRN-300x300.jpg?context=bWFzdGVyfHJvb3R8NjMwMnxpbWFnZS9qcGVnfGFERmhMMmc0T1M4eE1UQXdNelkyT1Rrd05UUXpPQzlKVGtSRFZFaElUMU5GV0ZoZlFreFRWRjlIVWs1Zk16QXdlRE13TUM1cWNHY3w1ZjljOWJkM2I4MDFlMWUzNzA0MzM3N2ZmM2MzMmU3NGI5MWRiNzk3ZGRiNzAzMzEzZTMzOGM3ZDA2MWU4NDVl
27339285 Hoses 

CONTINENTAL CONTINENTAL

1IN BLAST 4PLY GREEN 150

Description

1IN BLAST 4PLY GREEN 150 HOSE ; 50FT/BOX

Material Handling Hose; 1" Inside Diameter; 1.88" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Green; 150 PSI | 10.3 Bar Operating Pressure

Part #

1IN BLAST 4PLY GREEN 150

BDI #
27339285

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
0.489
EAN
0037256129025
Product Group - BDI
F02192
Type of Hose
Material Handling
Inner Material
Rubber
Outer Material
Rubber
Color
Green
Operating Temperature Range
-25 To 180 Deg F
Operating Pressure
150 PSI | 10.3 Bar
Price Unit
COIL
Package Quantity
50FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 50 FEET
Inch - Metric
Inch
Other Features
Spiral-Plied Synthetic Fabric
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Material Handling
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
54
Long Description
Material Handling Hose; 1" Inside Diameter; 1.88" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Green; 150 PSI | 10.3 Bar Operating Pressure
Inside Diameter
1 Inch | 25.4 Millimeter
Outside Diameter
1.88 Inch | 47.752 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh