

CONTINENTAL
CONTINENTAL
1IN CONAG SD X 100FT
CONTINENTAL CONTINENTAL
Description
1IN CONAG WATER S/D HOSE ; NON-RETURNABLE 100FT L
Suction and Discharge; 1" Inside Diameter; Rubber Inner Material; Rubber Outer Material; Black
Part #
1IN CONAG SD X 100FT
BDI #
425260
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1IN-CONAG-SD-X-100FT/p/425260
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
0.218
EAN
0037256238970
Product Group - BDI
F02192
Type of Hose
Suction and Discharge
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 180 Deg F
Typical Use
Construction | Mine | Quarry
Price Unit
REEL
Package Quantity
100FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Inch
Other Features
1 Ply Synthetic Fabric Spiral with Wire Helix | With Yellow Spiral Stripe
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Manufacturer Internal Number
20016431
Weight / LBS
52
Long Description
Suction and Discharge; 1" Inside Diameter; Rubber Inner Material; Rubber Outer Material; Black
Inside Diameter
1 Inch | 25.4 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh