Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1IN DIESEL EXHAUST FLUID AIR AND MP https://www.bdiexpress.com/medias/INDGATHOSEXX-CHM-DEF-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NjA4M3xpbWFnZS9qcGVnfGFETm1MMmcyWWk4eE1ESTNPVE0yTVRjM016VTVPQzlKVGtSSFFWUklUMU5GV0ZoZlEwaE5YMFJGUmw5Q1RFdGZNekF3ZURNd01DNXFjR2N8YzBhODNkZjJjYjEyYzdhZTgwMjEyMDcwNGEyYzUzMDkzNTc1OThjZmU2MzE1NWI2MjdlZDZjNjU1ODUxMmZhZg
18202124 Hoses 

GATES GATES

1IN DIESEL EXHAUST FLUID AIR AND MP

Description

1XRL CHEM DEF TRANSFER 350 ; CHEMICAL HOSE

Chemical Hose; 1" Inside Diameter; 1.36" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Black; 350 PSI | 24 Bar Operating Pressure

Part #

1IN DIESEL EXHAUST FLUID AIR AND MP

BDI #
18202124

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
0.454
EAN
0770075458005
Product Group - BDI
F02192
Type of Hose
Chemical
Inner Material
EPDM
Outer Material
EPDM
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
350 PSI | 24 Bar
Typical Use
Dispensing Tank
Price Unit
REEL
Package Quantity
400FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 400 FEET
Inch - Metric
Inch
Other Features
Bend Radius 6 Inch | Braided High Tensile Synthetic Textile Cord
Category - BDI
Hose
Harmonized Tariff Code
3917.29.00.90
Noun
Hose
Keyword String
Chemical
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
42170311
Weight / LBS
350
Long Description
Chemical Hose; 1" Inside Diameter; 1.36" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Black; 350 PSI | 24 Bar Operating Pressure
Outside Diameter
1.36 Inch | 34.544 Millimeter
Inside Diameter
1 Inch | 25.4 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh