Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1INX100FT POTABLE WATER DEEP BLUE 150 https://www.bdiexpress.com/medias/INDCTHHOSEXX-POTABLE-WTR-BLU-300x300.jpg?context=bWFzdGVyfHJvb3R8NTAxNHxpbWFnZS9qcGVnfGFHRmxMMmhpWVM4eE1UQXdNemN6TXpVM016WTJNaTlKVGtSRFZFaElUMU5GV0ZoZlVFOVVRVUpNUlY4Z1YxUlNYMEpNVlY4ek1EQjRNekF3TG1wd1p3fDc2MzYxNDU4ZTE5ZTZlYjg5ZDhiMzA4MDk4NjJiMWMxZDc1NDRlOWI0YjA0MjczZTkyNGM5NDgyMTY3YTcyMDA
24579353 Hoses 

CONTINENTAL CONTINENTAL

1INX100FT POTABLE WATER DEEP BLUE 150

Description

1X100FT POTABLE WATER DEEP BLUE 150 HOSE ; POR SYNTHETIC RUBBER NSF NON-RETURNABLE

Food and Beverage Hose; 1" Inside Diameter; 1.49" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Blue; 250 PSI | 17.2 Bar Operating Pressure

Part #

1INX100FT POTABLE WATER DEEP BLUE 150

BDI #
24579353

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40142012
Weight / Kilogram
0.149
EAN
0037256567421
Product Group - BDI
F02192
Type of Hose
Food and Beverage
Inner Material
Rubber
Outer Material
Rubber
Color
Blue
Operating Temperature Range
-40 To 180 Deg F
Operating Pressure
250 PSI | 17.2 Bar
Typical Use
Industrial
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
1 Ply Synthetic Fabric Textile
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Food and Beverage
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
55
Long Description
Food and Beverage Hose; 1" Inside Diameter; 1.49" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Blue; 250 PSI | 17.2 Bar Operating Pressure
Inside Diameter
1 Inch | 25.4 Millimeter
Outside Diameter
1.49 Inch | 37.846 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh