

GATES
GATES
1INXREEL PLANT MASTER YEL 250PSI
GATES GATES
Description
1" X REEL AIR AND MULTI-PURPOSE HOSE ; 400FT/REL
Multi Purpose Hose; Air and Multi-Purpose; 1" Inside Diameter; 1.47" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Yellow; 250 PSI | 17 Bar Operating Pressure
Part #
3204-1532
BDI #
20542031
Details
9.77
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1INXREEL-PLANT-MASTER-YEL-250PSI/p/20542031
Your Price
$ 9.77 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
0.28
EAN
0072053644999
Product Group - BDI
F02192
Type of Hose
Air and Multi-Purpose
Inner Material
EPDM
Outer Material
EPDM
Color
Yellow
Operating Temperature Range
-40 To 200 Deg F
Operating Pressure
250 PSI | 17 Bar
Typical Use
Mining | Construction | Agriculture | Vehicle Repair | In-Plant Operation | Industry
Price Unit
REEL
Package Quantity
400FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 400 FEET
Inch - Metric
Inch
Other Features
Bend Radius 8 Inch | Synthetic High Tensile Textile Cord
Category - BDI
Hose
Harmonized Tariff Code
3917.22.00.00
Noun
Hose
Keyword String
Multi Purpose
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
32041532
Weight / LBS
248
Long Description
Multi Purpose Hose; Air and Multi-Purpose; 1" Inside Diameter; 1.47" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Yellow; 250 PSI | 17 Bar Operating Pressure
Inside Diameter
1 Inch | 25.4 Millimeter
Outside Diameter
1.47 Inch | 37.338 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh