

HANSA FLEX
HANSA FLEX
1SN DN25 HD125
HANSA FLEX HANSA FLEX
Description
HANSA FLEX 1SN DN25 HD125
Hydraulic Hose; 1" Inside Diameter; 1.441" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 1276 PSI | 88 Bar Operating Pressure
Part #
1SN DN25 HD125
BDI #
22131854
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1SN-DN25-HD125/p/22131854
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
0.2
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
1276 PSI | 88 Bar
Price Unit
FT
Inch - Metric
Inch
Other Features
1 High Tensile Steel Wire Braid
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://hansa-flex.in
Long Description
Hydraulic Hose; 1" Inside Diameter; 1.441" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 1276 PSI | 88 Bar Operating Pressure
Outside Diameter
1.441 Inch | 36.601 Millimeter
Inside Diameter
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh