Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

2-1/2X100 AG MASTER SOLUTION 150SD https://www.bdiexpress.com/medias/INDGATHOSEXX-AG-PVC-XTR-SD-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8Njg1M3xpbWFnZS9qcGVnfGFEZzRMMmcwWkM4eE1ESTNPVE0xTURNM01ETXpOQzlKVGtSSFFWUklUMU5GV0ZoZlFVZGZVRlpEWDFoVVVsOVRSRjlDVEV0Zk16QXdlRE13TUM1cWNHY3w3YTM0YzM1N2I1MTI2NTg4Zjg2MjZiNzVhY2NhYTBhM2VhOWM3MzI2YzdmMDgzZDc1YWYxZTg5NjM3ZWRjOGU0
22284229 Hoses 

GATES GATES

2-1/2X100 AG MASTER SOLUTION 150SD

Description

2-1/2X100 AG SOLUTION 150SD ; AGRICULTURE HOSE NON-RETURNABLE

Chemical Hose; 2-1/2" Inside Diameter; 2.96" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Black; 150 PSI | 10 Bar Operating Pressure

Part #

2-1/2X100 AG MASTER SOLUTION 150SD

BDI #
22284229

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40142011
Weight / Kilogram
0.63
EAN
0770075717881
Product Group - BDI
F02192
Type of Hose
Chemical
Inner Material
EPDM
Outer Material
EPDM
Color
Black
Operating Temperature Range
-40 To 180 Deg F
Operating Pressure
150 PSI | 10 Bar
Typical Use
Agricultural | Construction | Industrial
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
Bend Radius 10 Inch | Multi-Ply Synthetic Fabric
Category - BDI
Hose
Harmonized Tariff Code
3917.29.00.90
Noun
Hose
Keyword String
Chemical
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
46860070
Weight / LBS
138
Long Description
Chemical Hose; 2-1/2" Inside Diameter; 2.96" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Black; 150 PSI | 10 Bar Operating Pressure
Outside Diameter
2.96 Inch | 75.184 Millimeter
Inside Diameter
2.5 Inch | 63.5 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh