GATES
GATES
2-1/2X100 FUEL MASTER 150SD SMOOTH COVER
GATES GATES
Description
2-1/2X100 FUEL 150SD SMOOTH ; PETROLEUM HOSE
Oil and Petroleum; 2-1/2" Inside Diameter; 3.05" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 150 PSI - 10 Bar Operating Pressure
Part #
2-1/2X100 FUEL MASTER 150SD SMOOTH COVER
BDI #
18202269
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/2-1-2X100-FUEL-MASTER-150SD-SMOOTH-COVER/p/18202269
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142014
Weight / Kilogram
0.8
EAN
0072053650259
Product Group - BDI
F02192
Type of Hose
Oil and Petroleum
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 180 Deg F
Operating Pressure
150 PSI | 10 Bar
Typical Use
Industrial | Oilfield Service Truck
Price Unit
REEL
Package Quantity
100FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Inch
Other Features
High Tensile Synthetic Textile with Steel Wire Helix | Bend Radius 8 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Oil and Petroleum
Weight / LBS
176
Long Description
Oil and Petroleum; 2-1/2" Inside Diameter; 3.05" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 150 PSI - 10 Bar Operating Pressure
Outside Diameter
3.05 Inch | 77.47 Millimeter
Inside Diameter
2.5 Inch | 63.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh