Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

2-1/2X100FT FUEL MASTER XTREME 150SD RED https://www.bdiexpress.com/medias/INDGATHOSEXX-FLMST-XTRM-150SD-RED-300x300.jpg?context=bWFzdGVyfHJvb3R8NzE4MXxpbWFnZS9qcGVnfGFHRmlMMmd4TXk4eE1ESTRNVE00T0RJeE1qSTFOQzlKVGtSSFFWUklUMU5GV0ZoZlJreE5VMVJmV0ZSU1RWOHhOVEJUUkY5U1JVUmZNekF3ZURNd01DNXFjR2N8MTMwZGM3ZTA0YjkyYWRkMjNhZTY5MTE4YTljNTEyM2MzYTY5NjU5ZWUyMTAwMzk5NTRlZDFmM2I0Mzg1ZTQ0ZQ
23710273 Hoses 

GATES GATES

2-1/2X100FT FUEL MASTER XTREME 150SD RED

Description

2-1/2X100 FUEL XTREM 150SD MFX ; PETROLEUM HOSE NON-RETURNABLE

Petroleum Hose; 2-1/2" Inside Diameter; 3.05" Outside Diameter; Nitrile Inner Material; Nitrile Outer Material; Red; 150 PSI | 10 Bar Operating Pressure

Part #

2-1/2X100FT FUEL MASTER XTREME 150SD RED

BDI #
23710273

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40142014
Weight / Kilogram
0.62
EAN
0770075780373
Product Group - BDI
F02192
Type of Hose
Petroleum
Inner Material
Nitrile
Outer Material
Nitrile
Color
Red
Operating Temperature Range
-30 To 180 Deg F
Operating Pressure
150 PSI | 10 Bar
Typical Use
Transfer of Commercial Gasoline | Diesel Fuel | Oil and Petroleum Products
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
Bend Radius 8 Inch | Multi-Ply Synthetic Fabric
Category - BDI
Hose
Harmonized Tariff Code
4009.11.00.00
Noun
Hose
Keyword String
Petroleum
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
46882372
Weight / LBS
136
Long Description
Petroleum Hose; 2-1/2" Inside Diameter; 3.05" Outside Diameter; Nitrile Inner Material; Nitrile Outer Material; Red; 150 PSI | 10 Bar Operating Pressure
Inside Diameter
2.5 Inch | 63.5 Millimeter
Outside Diameter
3.05 Inch | 77.47 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh