

GATES
GATES
2-3/4X10FT AIR DUCT 10SD
GATES GATES
Description
2-3/4X10' AIR DUCT 10SD ; AIR DUCT HOSE 10FT/REL
Air Hose; 2-3/4" Inside Diameter; 3" Outside Diameter; Chloroprene Inner Material; Chloroprene Outer Material; Black; 10 PSI | 1 Bar Operating Pressure
Part #
4663-3456
BDI #
22284329
Details
37.87
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/2-3-4X10FT-AIR-DUCT-10SD/p/22284329
Your Price
$ 37.87 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142002
Weight / Kilogram
0.37
EAN
0072053678130
Product Group - BDI
F02192
Type of Hose
Air
Inner Material
Chloroprene
Outer Material
Chloroprene
Color
Black
Operating Temperature Range
-30 To 250 Deg F
Operating Pressure
10 PSI | 1 Bar
Typical Use
Heating and Ventilating
Price Unit
COIL
Package Quantity
10FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 10 FEET
Inch - Metric
Inch
Other Features
Bend Radius 7 Inch | Multi-Ply Synthetic Fabric
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Air
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
46633456
Weight / LBS
8.1
Long Description
Air Hose; 2-3/4" Inside Diameter; 3" Outside Diameter; Chloroprene Inner Material; Chloroprene Outer Material; Black; 10 PSI | 1 Bar Operating Pressure
Inside Diameter
2.75 Inch | 69.85 Millimeter
Outside Diameter
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh