https://www.bdiexpress.com/medias/INDKURHOSEXX-2001-CLR-300x300.jpg?context=bWFzdGVyfHJvb3R8NzAwMXxpbWFnZS9qcGVnfGFEUXdMMmhqTVM4eE1UQXdNelUwTWpFeE1ESXpPQzlKVGtSTFZWSklUMU5GV0ZoZk1qQXdNVjlEVEZKZk16QXdlRE13TUM1cWNHY3xlYWE3MjY3MGFiYWYzZjFjZDhjNzliODY3ZDY4YWQyZGQ4YjM1OWNjYzUxMWUzZTc3OTMzMDY3MTViNWUzZWM2
https://www.bdiexpress.com/medias/INDKURHOSEXX-2001-CLR-300x300.jpg?context=bWFzdGVyfHJvb3R8NzAwMXxpbWFnZS9qcGVnfGFEUXdMMmhqTVM4eE1UQXdNelUwTWpFeE1ESXpPQzlKVGtSTFZWSklUMU5GV0ZoZk1qQXdNVjlEVEZKZk16QXdlRE13TUM1cWNHY3xlYWE3MjY3MGFiYWYzZjFjZDhjNzliODY3ZDY4YWQyZGQ4YjM1OWNjYzUxMWUzZTc3OTMzMDY3MTViNWUzZWM2
KURIYAMA
KURIYAMA
2001-400X60
KURIYAMA KURIYAMA
Description
2001-400X60 MATERIAL HANDLING HOSE ; 4.8" OD CLR PVC
Material Handling Hose; 4" Inside Diameter; 4.8" Outside Diameter; Polyurethane Inner Material; PVC Outer Material; Clear; 35 PSI | 2.4 Bar Operating Pressure
Part #
2001-400X60
BDI #
24709986
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/2001-400X60/p/24709986
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142005
Weight / Kilogram
0.98
EAN
0082235302182
Product Group - BDI
F02192
Type of Hose
Material Handling
Inner Material
Polyurethane
Outer Material
PVC
Color
Clear
Operating Temperature Range
-4 To 150 Deg F
Operating Pressure
35 PSI | 2.4 Bar
Typical Use
Pharmaceutical Product Transfer | Plastic Processing Equipment | Pneumatic Conveying Equipment
Price Unit
FT
Package Quantity
60FT
Order in Multiples of
60FT
Minimum Order Quantity
60 FEET
Inch - Metric
Inch
Other Features
15" Minimum Bending Radius | With Grounding Wire | Heavy Duty
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Material Handling
Manufacturer URL
https://kuriyama.com
Weight / LBS
130.2
Long Description
Material Handling Hose; 4" Inside Diameter; 4.8" Outside Diameter; Polyurethane Inner Material; PVC Outer Material; Clear; 35 PSI | 2.4 Bar Operating Pressure
Outside Diameter
4.8 Inch | 121.92 Millimeter
Inside Diameter
4 Inch | 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

