

CONTINENTAL
CONTINENTAL
20323501
CONTINENTAL CONTINENTAL
Description
20323501 PETROLEUM HOSE ; NON-RETURNABLE 400FT L
Discharge Hose; 4" Inside Diameter; 4.39" Outside Diameter; Rubber Inner Material; Fabric Outer Material; Black; 600 PSI | 41.4 Bar Operating Pressure
Part #
20323501
BDI #
24575687
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/20323501/p/24575687
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.527
EAN
0037256510137
Product Group - BDI
F02192
Type of Hose
Discharge
Inner Material
Rubber
Outer Material
Fabric
Color
Black
Operating Temperature Range
-25 To 180 Deg F
Operating Pressure
600 PSI | 41.4 Bar
Typical Use
Fracing Discharge
Price Unit
COIL
Package Quantity
100FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 100 FEET
Inch - Metric
Inch
Category - BDI
Hose
Noun
Hose
Keyword String
Discharge
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
339
Long Description
Discharge Hose; 4" Inside Diameter; 4.39" Outside Diameter; Rubber Inner Material; Fabric Outer Material; Black; 600 PSI | 41.4 Bar Operating Pressure
Outside Diameter
4.39 Inch | 111.506 Millimeter
Inside Diameter
4 Inch | 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh