Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

20355930 https://www.bdiexpress.com/medias/INDCTHHOSEXX-PROSPECTOR-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NDA1OXxpbWFnZS9qcGVnfGFHUmlMMmcyTXk4eE1UQXdNelkzTWpRMk1UTTBNaTlKVGtSRFZFaElUMU5GV0ZoZlVGSlBVMUJGUTFSUFVsOUNURXRmTXpBd2VETXdNQzVxY0djfDYxYTYzODFkMmU2MjhhMzVlOTBiNDEwMzlmYWRlNGUyOTQyNTJmZTYyMTE0ZDE5MWI2OGRmMTMzZTliZWRjYTY
24575873 Hoses 

CONTINENTAL CONTINENTAL

20355930

Description

20355930 HOSE ; NON-RETURNABLE PETROLEUM 100'L 400FT/REL

Oilfield Hose; 6" Inside Diameter; 6.59" Outside Diameter; Nitrile Inner Material; Rubber Outer Material; Black; 150 PSI | 10.3 Bar Operating Pressure

Part #

20355930

BDI #
24575873

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
1.975
EAN
0037256511011
Product Group - BDI
F02192
Type of Hose
Oilfield
Inner Material
Nitrile
Outer Material
Rubber
Color
Black
Operating Temperature Range
-25 To 180 Deg F
Operating Pressure
150 PSI | 10.3 Bar
Typical Use
Tank Truck Service Industry
Price Unit
FT
Inch - Metric
Inch
Other Features
Spiral-Plied Fabric and Wire Helix
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.10
Noun
Hose
Keyword String
Oilfield
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
4.22
Long Description
Oilfield Hose; 6" Inside Diameter; 6.59" Outside Diameter; Nitrile Inner Material; Rubber Outer Material; Black; 150 PSI | 10.3 Bar Operating Pressure
Inside Diameter
6 Inch | 152.4 Millimeter
Outside Diameter
6.59 Inch | 167.386 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh