CONTINENTAL
CONTINENTAL
20672358
CONTINENTAL CONTINENTAL
Description
20672358 HOSE ; NON-RETURNABLE 100FT L SBR 400FT/REL
Oilfield Hose; 6" Inside Diameter; 6.579" Outside Diameter; Nitrile Inner Material; Rubber Outer Material; Black; 150 PSI | 10.3 Bar Operating Pressure
Part #
20672358
BDI #
24577081
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/20672358/p/24577081
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.957
EAN
0037256519321
Product Group - BDI
F02192
Type of Hose
Oilfield
Inner Material
Nitrile
Outer Material
Rubber
Color
Black
Operating Temperature Range
-25 To 180 Deg F
Operating Pressure
150 PSI | 10.3 Bar
Typical Use
Frac Tank
Price Unit
FT
Inch - Metric
Inch
Other Features
24" Bend Radius | Spiral-Plied Fabric and Wire Helix
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.10
Noun
Hose
Keyword String
Oilfield
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
4.32
Long Description
Oilfield Hose; 6" Inside Diameter; 6.579" Outside Diameter; Nitrile Inner Material; Rubber Outer Material; Black; 150 PSI | 10.3 Bar Operating Pressure
Inside Diameter
6 Inch | 152.4 Millimeter
Outside Diameter
6.579 Inch | 167.107 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh