Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/rs/en/_ui/desktop/green/images/missing-product-300x300-en.jpg 20992571
22291669 Hoses 

CONTINENTAL CONTINENTAL

20992571

Description

2INX100FT VINTNER RESERVE CB GRAY 250 ; HOSE FOOD 100FT L SBR

Hose; Sanitary Food Grade; 2" Inside Diameter; 2.68" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Gray; 250 PSI - 17 Bar Operating Pressure

Part #

20992571

BDI #
22291669

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40142012
Weight / Kilogram
0.534
EAN
0037256572340
Product Group - BDI
F02192
Type of Hose
Sanitary Food Grade
Inner Material
Rubber
Outer Material
Rubber
Color
Gray
Operating Temperature Range
-30 To 220 Deg F
Operating Pressure
250 PSI | 17 Bar
Typical Use
Tank | Truck Transfer of Wine | Beer | Potable Water
Price Unit
FT
Inch - Metric
Inch
Other Features
Spiral Plied Synthetic Fabric With Monofilament Helix
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Sanitary Food Grade
Manufacturer URL
https://www.continental.com
Weight / LBS
1.18
Long Description
Hose; Sanitary Food Grade; 2" Inside Diameter; 2.68" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Gray; 250 PSI - 17 Bar Operating Pressure
Inside Diameter
2 Inch | 50.8 Millimeter
Outside Diameter
2.68 Inch | 68.072 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh