GATES
GATES
20ACP MEGATECHII 100FT/CARTON
GATES GATES
Description
20ACP MEGATECH II XCTN HYDRAULIC HOSE ; POR MEGATECH II-TYPE AT-ACP 100FT/REL
Hydraulic; 1-1/4" Inside Diameter; 1.89" Outside Diameter; Rubber Inner Material; Polyester Outer Material; Black; 2250 PSI - 158 Bar Operating Pressure
Part #
46578018
BDI #
1099523
Details
97.17
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/20ACP-MEGATECHII-100FT-CARTON/p/1099523
Your Price
$ 97.17 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.71
EAN
0770075227038
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Polyester
Color
Black
Operating Temperature Range
-40 To 300 Deg F
Operating Pressure
2250 PSI | 158 Bar
Typical Use
Air Compressor Line | High Temperature Transmission and Lubricating Oil System
Price Unit
CARTON
Package Quantity
100FT
Order in Multiples of
CARTON
Minimum Order Quantity
1 CARTON OF 100 FEET
Inch - Metric
Inch
Other Features
2 High Tensile Steel Wire Braid | Bend Radius 15 Inch | Burst Pressure 6800 PSI
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.10
Noun
Hose
Keyword String
Hydraulic
Weight / LBS
1.58
Long Description
Hydraulic; 1-1/4" Inside Diameter; 1.89" Outside Diameter; Rubber Inner Material; Polyester Outer Material; Black; 2250 PSI - 158 Bar Operating Pressure
Outside Diameter
1.89 Inch | 48.006 Millimeter
Inside Diameter
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh