GATES
GATES
20G2XH 130FT/CARTON
GATES GATES
Description
20G2XH XCTN HYDRAULIC HOSE ; POR G2XH 2-WIRE BRAID XTREME 130FT/REL
Hydraulic; 1-1/4" Inside Diameter; 1.86" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Blue; 2250 PSI - 158 Bar Operating Pressure
Part #
46574988
BDI #
1099693
Details
79.33
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/20G2XH-130FT-CARTON/p/1099693
Your Price
$ 79.33 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.83
EAN
0770075251095
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Blue
Operating Temperature Range
-40 To 300 Deg F
Operating Pressure
2250 PSI | 158 Bar
Typical Use
Automotive
Price Unit
CARTON
Package Quantity
130FT
Order in Multiples of
CARTON
Minimum Order Quantity
1 CARTON OF 130 FEET
Inch - Metric
Inch
Other Features
2 High Tensile Steel Wire Braid | Bend Radius 165 Inch | Burst Pressure 9000 PSI
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Weight / LBS
1.82
Long Description
Hydraulic; 1-1/4" Inside Diameter; 1.86" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Blue; 2250 PSI - 158 Bar Operating Pressure
Inside Diameter
1.25 Inch | 31.75 Millimeter
Outside Diameter
1.86 Inch | 47.244 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh