GATES
GATES
20GMV XBALE
GATES GATES
Description
20GMV XBALE ; NON-RETURNABLE
Hydraulic Hose; 1-1/4" Inside Diameter; 1.76" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 250 PSI | 17 Bar Operating Pressure
Part #
20GMV XBALE
BDI #
28363472
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/20GMV-XBALE/p/28363472
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.35
EAN
0072053448597
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 275 Deg F
Operating Pressure
250 PSI | 17 Bar
Price Unit
BALE
Inch - Metric
Inch
Other Features
2 Spiral Textile with Helical Spiral Wire
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.gates.com
Manufacturer Internal Number
45040002
Long Description
Hydraulic Hose; 1-1/4" Inside Diameter; 1.76" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 250 PSI | 17 Bar Operating Pressure
Inside Diameter
1.25 Inch | 31.75 Millimeter
Outside Diameter
1.76 Inch | 44.704 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh