Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

23924 https://www.bdiexpress.com/medias/INDGATHOSEXX-4663K-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjc4NjN8aW1hZ2UvanBlZ3xhR1kzTDJoall5OHhNRE0xTWpJek56UTBOVEUxTUM5SlRrUkhRVlJJVDFORldGaGZORFkyTTB0ZlFreExYek13TUhnek1EQXVhbkJufGRmNmE2YmQyN2E4OTExNTJmNGY2MDI3ZWNlYmRjNjA5OTI1ZTU3NDBjOTA4YzkzNjgwYTlkYjNjYmQ5M2E5NjA
20903332 Hoses 

GATES GATES

23924

Description

23924 ; POR 1-1/2" X 3' FUEL FILL HOSE

Hose, Fuel; 1-1/2" ID; 1.77" OD; Nitrile Inner Material; Neoprene Outer Material; Black; 20 PSI - 1 Bar Operating Pressure

Part #

23924

BDI #
20903332

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40142014
Weight / Kilogram
0.005
EAN
0072053062656
Product Group - BDI
F02192
Type of Hose
Fuel
Inner Material
Nitrile
Outer Material
neoprene
Color
Black
Operating Temperature Range
-40 Deg F To 212 Deg F
Operating Pressure
20 PSI | 1 Bar
Typical Use
Industrial | Engine
Price Unit
BOX
Package Quantity
3FT
Order in Multiples of
BOX
Minimum Order Quantity
1 BOX OF 3 FEET
Inch - Metric
Inch
Other Features
Bend Radius 5 Inch | Burst Pressure 90 PSI | 30 Inch HG Vacuum Rating | Synthetic Fabric Reinforcement
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Fuel
Manufacturer URL
https://www.gates.com
Weight / LBS
1.32
Long Description
Hose, Fuel; 1-1/2" ID; 1.77" OD; Nitrile Inner Material; Neoprene Outer Material; Black; 20 PSI - 1 Bar Operating Pressure
Inside Diameter
1.5 Inch | 38.1 Millimeter
Outside Diameter
1.77 Inch | 44.958 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh