

PARKER
PARKER
2440N-16V36
PARKER PARKER
Description
2440N-16V36 WATERBLAST HOSE, 4025ST 25MM ID PA/PA YELLOW (SMARTCATALOG)
Water Blast Hose; 1" Inside Diameter; 1.46" Outside Diameter; Polyamide Inner Material; Polyamide Outer Material; Yellow; 13050 PSI | 900 Bar Operating Pressure
Part #
2440N-16V36
BDI #
26610512
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/2440N-16V36/p/26610512
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
Weight / US pound
1
Product Group - BDI
F02192
Type of Hose
Water Blast
Inner Material
Polyamide
Outer Material
Polyamide
Color
Yellow
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
13050 PSI | 900 Bar
Typical Use
Hydrodemolition | Industrial Cleaning | Water Blasting | Construction Equipment | Shipbuilding
Price Unit
FT
Inch - Metric
Inch
Other Features
4 Spirals of Maximum Tensile Steel Wire
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Water Blast
Manufacturer URL
https://ph.parker.com
Weight / LBS
1.34
Long Description
Water Blast Hose; 1" Inside Diameter; 1.46" Outside Diameter; Polyamide Inner Material; Polyamide Outer Material; Yellow; 13050 PSI | 900 Bar Operating Pressure
Outside Diameter
1.46 Inch | 37.084 Millimeter
Inside Diameter
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh