Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

24EFCPSX200FT LL https://www.bdiexpress.com/medias/INDGATMNHOSE-EFCPS-LW-300x300.jpg?context=bWFzdGVyfHJvb3R8OTcwNHxpbWFnZS9qcGVnfGFHUXpMMmczWmk4eE1EUTVPRE14TWpreU9UTXhNQzlKVGtSSFFWUk5Ua2hQVTBWZlJVWkRVRk5mVEZkZk16QXdlRE13TUM1cWNHY3xjNWE0MDYwNzQ5ZmY5YWNmMmUxMWJiYjY5N2I4M2IxZjQ3NjUxZGZiMWJiYjBhZmIzMjIwZjM5ODMwMTk5MTFl
1100858 Hoses 

GATES GATES

24EFCPSX200FT LL

Description

24EFCPSXLL MINING HOSE ; POR COAL POWER SPIRAL 200FT/REL

Hydraulic Hose; 1-1/2" Inner Diameter; 2.26" Outer Diameter; NBR Inner Material; Polychloroprene Outer Material; Black Color; 20000 PSI - 1379 Bar Operating Pressure

Part #

46511702

BDI #
1100858

Details

103.57 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 103.57 / Foot BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
1.44
EAN
0770075379409
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
NBR
Outer Material
Polychloroprene
Color
Black
Operating Temperature Range
-40 To +250 Deg F
Operating Pressure
20000 PSI | 1379 Bar
Typical Use
High-Pressure Hydraulic | Mining Equipment | Roof-Support Systems | Petroleum-Based Or Water Emulsion Fluids
Price Unit
FT
Package Quantity
200FT
Order in Multiples of
200FT
Minimum Order Quantity
200 FEET
Inch - Metric
Inch
Other Features
5000 PSI | 344.7 Bar Dynamic WP | 6-Spiral | Wire Reinforcement
Category - BDI
Hose
Harmonized Tariff Code
4009.11.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
46511702
Long Description
Hydraulic Hose; 1-1/2" Inner Diameter; 2.26" Outer Diameter; NBR Inner Material; Polychloroprene Outer Material; Black Color; 20000 PSI - 1379 Bar Operating Pressure
Outside Diameter
2.26 Inch | 57.4 Millimeter
Inside Diameter
1.5 Inch | 38.1 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh